Check Availability
  • BIL-JAX 

    Pig Tail Pin, 1-11/16" Overall Height, 1-3/4" Overall Width, 2-5/8" Overall Length

  • Item # 5YNH4
  • Mfr. Model # 0066-0046-50
Pig Tail Pin, 1-11/16" Overall Height, 1-3/4" Overall Width, 2-5/8" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5YNH4
Mfr. Model # 0066-0046-50
UNSPSC #30191502
Shipping Weight 9.1 lbs
Country of Origin China *
Item Pig Tail Pin
Overall Length 2-5/8"
Overall Width 1-3/4"
Overall Height 1-11/16"
Material Steel
Finish Zinc Plated
For Use With Mfr. No. ST-RU0716OR, ST-RU0721OR, ST-RU0711
* This product's country of origin is subject to change

Welcome Sign In