Check Availability
  • BIL-JAX 

    Insert, 1-5/8" Overall Width, 9" Overall Length

  • Item # 33W649
  • Mfr. Model # 0007-116
Insert, 1-5/8" Overall Width, 9" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33W649
Mfr. Model # 0007-116
UNSPSC #30191501
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Insert
Overall Length 9"
Overall Width 1-5/8"
Number of Sides 2
Material Steel
Finish Zinc Plate
Standards ANSI, CSA, OSHA
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms