Check Availability
  • BIL-JAX 

    Hoist Arm, 3-13/16" Overall Width, 15" Overall Length, 100 lb. Load Capacity

  • Item # 33W599
  • Mfr. Model # 0041-028
Hoist Arm, 3-13/16" Overall Width, 15" Overall Length, 100 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33W599
Mfr. Model # 0041-028
UNSPSC #30191502
Shipping Weight 29.0 lbs
Country of Origin USA *
Item Hoist Arm
Load Capacity 100 lb.
Overall Length 15"
Overall Width 3-13/16"
Number of Sides 2
Material Steel
Finish Powder Coated
Standards ANSI, CSA, OSHA
Includes Clamp Hardware
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms