Check Availability
  • BIL-JAX 

    Hinge Pin, 11/32" Overall Width, 2-23/32" Overall Length, Package Quantity 50

  • Item # 33W639
  • Mfr. Model # 0068-012-50
Hinge Pin, 11/32" Overall Width, 2-23/32" Overall Length, Package Quantity 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33W639
Mfr. Model # 0068-012-50
UNSPSC #30191502
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Hinge Pin
Overall Length 2-23/32"
Overall Width 11/32"
Number of Sides 2
Material Steel
Finish Zinc Plate
Standards ANSI, CSA, OSHA
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms