Check Availability
  • BIL-JAX 

    Height Extension Kit, 69" Overall Height, 1/2" Overall Width, 6 ft. Overall Length

  • Item # 5AB14
  • Mfr. Model # 0127-007-5
Height Extension Kit, 69" Overall Height, 1/2" Overall Width, 6 ft. Overall Length
Qty
  • Web Price
    $253.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5AB14
Mfr. Model # 0127-007-5
UNSPSC #30191502
Catalog Page 1043
Shipping Weight 95.0 lbs
Country of Origin USA *
Item Height Extension Kit
Load Capacity 1000 lb.
Overall Length 6 ft.
Overall Width 1/2"
Overall Height 69"
Material Steel
Finish Yellow Powder Coated
For Use With Mfr. No. 0127-006-0, 0127-006-1, 0127-006-2, 0127-006-3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms