Check Availability
  • BIL-JAX 

    Crossbrace, 2-7/16" Overall Width, 124-25/32" Overall Length

  • Item # 33W633
  • Mfr. Model # 0010-01-10
Crossbrace, 2-7/16" Overall Width, 124-25/32" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33W633
Mfr. Model # 0010-01-10
UNSPSC #30191501
Shipping Weight 17.0 lbs
Country of Origin USA *
Item Crossbrace
Overall Length 124-25/32"
Overall Width 2-7/16"
Number of Sides 2
Material Steel
Finish Galvanized
Standards ANSI, CSA, OSHA
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.