Check Availability
  • BIL-JAX 

    Caster, 3-1/4" Overall Width, 13-5/16" Overall Length, 500 lb. Load Capacity

  • Item # 33W630
  • Mfr. Model # 0026-762
Caster, 3-1/4" Overall Width, 13-5/16" Overall Length, 500 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33W630
Mfr. Model # 0026-762
UNSPSC #31162701
Shipping Weight 14.0 lbs
Country of Origin China *
Item Caster
Load Capacity 500 lb.
Overall Length 13-5/16"
Overall Width 3-1/4"
Number of Sides 2
Material Cast Iron/Rubber
Finish Unfinished
Standards ANSI, CSA, OSHA
Includes Snap Pin
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms