Check Availability
  • BIL-JAX 

    Base Plate , 6" Overall Width, 6" Overall Length

  • Item # 33W643
  • Mfr. Model # 0030-116
Base Plate , 6" Overall Width, 6" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33W643
Mfr. Model # 0030-116
UNSPSC #30191501
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Base Plate
Overall Length 6"
Overall Width 6"
Number of Sides 2
Material Steel
Finish Powder Coated
Standards ANSI, CSA, OSHA
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms