Check Availability
  • BIGBELL 

    ADA Push Button Alert w/ Sign,Black

  • Item # 21EW75
  • Mfr. Model # BBMAX-SC
ADA Push Button Alert w/ Sign,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21EW75
Mfr. Model # BBMAX-SC
UNSPSC #30141501
Shipping Weight 1.9 lbs
Country of Origin USA *
Item ADA Push Button Alert
Type ABS
Switch Action Push Button
Material Polycarbonate
Depth 1-3/4"
Height 5-1/3"
Width 3-1/4"
Button Color Blue
Color Black
Button Dia. 2-1/2"
Rating ABS
Input Voltage 6VDC
Output 3 Watts
Amps AC 0.5
Operating Temp. -30 Degrees C to 60 Degrees C
For Use With Powered Door Operators
Includes Mounting Screws, AC Adapter, Sign for School Entrance
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms