Check Availability
  • BIG JOHN 

    Toilet Seat, Round or Elongated, Without Cover, 17-5/32" Bolt to Seat Front

  • Item # 39AP83
  • Mfr. Model # 7W
Toilet Seat, Round or Elongated, Without Cover, 17-5/32" Bolt to Seat Front
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Big John® classic toilet seat has a larger, more comfortable opening and contoured sitting surface, while still keeping a standard seat width. The seat is chemical- and stain-resistant and comes with rugged stainless steel hinges. Seat comes with 1 stainless steel support stop and large stabilizing rubber bumpers that help grip the porcelain bowl and keep the seat from shifting.

• Seat capacity: 1200 lb.
• ADA compliant
Show More Close
 

Technical Specifications

Item # 39AP83
Mfr. Model # 7W
UNSPSC #30181512
Catalog Page 2743
Shipping Weight 4.9 lbs
Country of Origin USA *
Item Toilet Seat
For Bowl Shape Round or Elongated
Front Type Open
With Cover / Without Cover Without Cover
Material ABS
Bolt to Seat Front 17-5/32"
Hinge Material Stainless Steel
Width 14"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms