Check Availability
  • BIG JOE 

    Electric Lift, Manual Push Stacker, 2200 lb. Load Capacity, Lifting Height Max. 116"

  • Item # 53ZA05
  • Mfr. Model # M22-116
Electric Lift, Manual Push Stacker, 2200 lb. Load Capacity, Lifting Height Max. 116"
Qty
  • Web Price
    $4,066.76 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53ZA05
Mfr. Model # M22-116
UNSPSC #24101606
Shipping Weight 1236.0 lbs
Country of Origin China *
Item Stacker
Load Capacity 2200 lb.
Lifting Height Max. 116"
Lifting Height Min. 1"
Fork Length 42"
Fork Width 4"
Base Legs Inside Dim. 38" to 50"
Base Legs Outside Dim. 44" to 58"
Overall Length 63"
Overall Width 50"
Overall Height 79-19/32"
Load Center 24"
Invertible Forks No
Lift Voltage 24VDC
Frame Material Steel
Caster Wheel Type (2) Nylon Swivel
Rear Caster Dia. 7-3/4"
Front Wheel Dia. 3-3/4"
Includes Polycase Battery and Internal Charger
Lift Base Style Adjustable Straddle
Lift Control Hand Lever
Lift Mechanism Hydraulic
Lift Mobility Electric Lift, Manual Push
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms