Check Availability
  • BIG JOE 

    Electric Lift, Electric Push Stacker, 3000 lb. Load Capacity, Lifting Height Max. 60"

  • Item # 32H824
  • Mfr. Model # PDM
Electric Lift, Electric Push Stacker, 3000 lb. Load Capacity, Lifting Height Max. 60"
Qty
  • Web Price
    $16,241.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 32H824
Mfr. Model # PDM
UNSPSC #24101606
Shipping Weight 1555.0 lbs
Country of Origin USA *
Item Stacker
Load Capacity 3000 lb.
Lifting Height Max. 60"
Lifting Height Min. 2"
Fork Length 42"
Fork Width 4"
Base Legs Inside Dim. 42"
Base Legs Outside Dim. 50"
Overall Length 58"
Overall Width 50"
Overall Height 79-1/4"
Load Center 24"
Invertible Forks No
Lift Voltage 12VDC
Frame Material Polyurethane
Rear Caster Dia. 10"
Front Wheel Dia. 4"
Rear Wheel Dia. 10"
Includes (2) Polycase Batteries and Internal Charger
Lift Base Style Fixed Straddle
Lift Control Hand Lever
Lift Mechanism Hydraulic
Lift Mobility Electric Lift, Electric Push
Lift Speed Loaded 12.8 fpm
Lift Speed Unloaded 26.6 fpm
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms