Check Availability
  • BIG JOE 

    Electric Lift, Manual Push Stacker, 2000 lb. Load Capacity, Lifting Height Max. 60"

  • Item # 32H823
  • Mfr. Model # IBH
Electric Lift, Manual Push Stacker, 2000 lb. Load Capacity, Lifting Height Max. 60"
Qty
  • Web Price
    $5,308.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 32H823
Mfr. Model # IBH
UNSPSC #24101606
Shipping Weight 635.0 lbs
Country of Origin USA *
Item Stacker
Load Capacity 2000 lb.
Lifting Height Max. 60"
Lifting Height Min. 4-1/2"
Fork Length 26-1/4"
Fork Width 5-3/8"
Base Legs Inside Dim. 16-1/2"
Base Legs Outside Dim. 24-1/2"
Overall Length 45-11/16"
Overall Width 26-3/8"
Overall Height 73-1/2"
Load Center 18"
Invertible Forks No
Lift Voltage 12VDC
Frame Material Steel
Rear Caster Dia. 6"
Front Wheel Dia. 4"
Rear Wheel Dia. 6"
Includes Polycase Battery and Internal Charger
Lift Base Style Fixed Straddle
Lift Control Hand Lever
Lift Mechanism Hydraulic
Lift Mobility Electric Lift, Manual Push
Lift Speed Loaded 12.8 fpm
Lift Speed Unloaded 26.6 fpm
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms