Check Availability
  • BIG FOOT 

    Door Wedge XL, Thermo Plastic Elastomer Santoprene , Yellow, 6-3/4" Length, 2" Height, 3-1/2" Width

  • Item # 9WY35
  • Mfr. Model # 29966
Door Wedge XL, Thermo Plastic Elastomer Santoprene , Yellow, 6-3/4" Length, 2" Height, 3-1/2" Width Door Wedge XL,Yellow,6-3/4" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 9WY35
Mfr. Model # 29966
UNSPSC #31162804
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Door Wedge XL
Color Yellow
Length 6-3/4"
Width 3-1/2"
Height 2"
Material Thermo Plastic Elastomer Santoprene
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms