Check Availability
Door Wedge XL, Thermo Plastic Elastomer Santoprene, Brown, 6-3/4" Length, 2" Height, 3-1/2" Width Door Wedge XL,Brown,6-3/4" L
  • BIG FOOT 

    Door Wedge XL, Thermo Plastic Elastomer Santoprene, Brown, 6-3/4" Length, 2" Height, 3-1/2" Width

  • Item # 8CD16
  • Mfr. Model # 29964
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Slides under the door to hold it in open position.
Show More Close
 

Technical Specifications

Item # 8CD16
Mfr. Model # 29964
UNSPSC #31162804
Catalog Page 1998
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Door Wedge XL
Color Brown
Length 6-3/4"
Width 3-1/2"
Height 2"
Material Thermo Plastic Elastomer Santoprene

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms