Check Availability
  • BIG FOOT 

    Door Wedge, Vulcanized Rubber, Red, 4-3/4" Length, 1-1/4" Height, 2" Width

  • Item # 8YFA8
  • Mfr. Model # 910
Door Wedge, Vulcanized Rubber, Red, 4-3/4" Length, 1-1/4" Height, 2" Width Doorstop Wedge, Red, 4-3/4 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 8YFA8
Mfr. Model # 910
UNSPSC #31162804
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Door Wedge
Color Red
Length 4-3/4"
Width 2"
Height 1-1/4"
Material Vulcanized Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms