Check Availability
  • BIG BILL 

    Winter Artic Hood,Royal Blue,OSFA

  • Item # 45JT76
  • Mfr. Model # MCAPUS7-BLR-OSFA
Winter Artic Hood,Royal Blue,OSFA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45JT76
Mfr. Model # MCAPUS7-BLR-OSFA
UNSPSC #46181508
Shipping Weight 1.0 lbs
Country of Origin Canada *
Item Winter Artic Hood
Color Royal Blue
Material UltraSoft
Size One Size Fits All
ATPV Rating 12.4 cal./cm2
Hazard Risk Category (HRC) 3
Standards NFPA 70E, CSA Z462
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms