Check Availability
  • BIG BILL 

    Navy Flame Resistant Pant, UltraSoft®, Fits Waist Size: 50, 37" Inseam, 12.4 cal./cm2 ATPV Rating

  • Item # 49R049
  • Mfr. Model # 1435US9-50UN-N
Navy Flame Resistant Pant, UltraSoft®, Fits Waist Size: 50, 37" Inseam, 12.4 cal./cm2 ATPV Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49R049
Mfr. Model # 1435US9-50UN-N
UNSPSC #46181508
Shipping Weight 2.5 lbs
Country of Origin Canada *
Item Flame Resistant Pant
Fits Waist Size 50
Inseam 37"
ATPV Rating 12.4 cal./cm2
Hazard Risk Category (HRC) 2
Color Navy
Material UltraSoft(R)
Closure Type Button
Fabric Weight 9 oz.
Standards NFPA 70E, NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms