Check Availability
  • BIG BILL 

    Jacket Liner, Navy, 3XL

  • Item # 45JT84
  • Mfr. Model # L2N1US7-3XLR-NAY
Jacket Liner, Navy, 3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45JT84
Mfr. Model # L2N1US7-3XLR-NAY
UNSPSC #46181508
Shipping Weight 3.2 lbs
Country of Origin Canada *
Item Jacket Liner
Color Navy
Size 3XL
Fits Chest Size 54" to 56"
Fabric Weight 7 oz.
Material Nomex(R)
Closure Type Zipper
Number of Inside Pockets 0
Number of Outside Pockets 0
ATPV Rating 52.0 cal./cm2
Hazard Risk Category (HRC) 3
Standards NFPA 70E, CSA Z462, NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms