Check Availability
  • BIG BILL 

    Flame Resistant Hood, Navy, Universal

  • Item # 38UG88
  • Mfr. Model # BALAPD7-NAY
Flame Resistant Hood, Navy, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UG88
Mfr. Model # BALAPD7-NAY
UNSPSC #46181522
Shipping Weight 0.3 lbs
Country of Origin Canada *
Item Flame Resistant Hood
Style Over The Head
Color Navy
Material Modacrylic/Rayon/Spandex
Size Universal
Covers Head
ATPV Rating 6.6 cal./cm2
Hazard Risk Category (HRC) 1
Standards NFPA 70E/CSA Z462
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms