Check Availability
  • BIG BILL 

    Cotton/Nylon, Coverall, Size: 3XL, Color Family: Blues, Closure Type: Zipper

  • Item # 38UG72
  • Mfr. Model # 1175US7-3XLR-BLR
Cotton/Nylon, Coverall, Size: 3XL, Color Family: Blues, Closure Type: Zipper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UG72
Mfr. Model # 1175US7-3XLR-BLR
UNSPSC #46181508
Shipping Weight 3.25 lbs
Country of Origin Canada *
Item Coverall
Cuff Style Hemmed
Color Royal Blue
Size 3XL
Fits Chest Size 54" to 56"
Sleeve Length 37-1/2"
Fits Waist Size 55"
Inseam 30"
Fabric Weight 7 oz.
Material Cotton/Nylon
Closure Type Zipper
Number of Pockets 6
ATPV Rating 8.7 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 70E, CSA Z462
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms