Check Availability
  • BIG BILL 

    Cotton/Nylon, Coverall, Size: M, Color Family: Blues, Closure Type: Zipper

  • Item # 38UG65
  • Mfr. Model # 1175US7-MR-NAY
Cotton/Nylon, Coverall, Size: M, Color Family: Blues, Closure Type: Zipper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UG65
Mfr. Model # 1175US7-MR-NAY
UNSPSC #46181508
Shipping Weight 3.25 lbs
Country of Origin Canada *
Item Coverall
Cuff Style Hemmed
Color Navy
Size M
Fits Chest Size 38" to 40"
Sleeve Length 31-1/2"
Fits Waist Size 39"
Inseam 30"
Fabric Weight 7 oz.
Material Cotton/Nylon
Closure Type Zipper
Number of Pockets 6
ATPV Rating 8.7 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 70E, CSA Z462
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms