Check Availability
  • BIG BILL 

    Cotton/Nylon, Flame-Resistant Coverall with Reflective Trim, Size: 4XL, Color Family: Beiges

  • Item # 38UG47
  • Mfr. Model # 1155US7-4XLT-KAK
Cotton/Nylon, Flame-Resistant Coverall with Reflective Trim, Size: 4XL, Color Family: Beiges
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UG47
Mfr. Model # 1155US7-4XLT-KAK
UNSPSC #46181508
Catalog Page 0
Shipping Weight 3.5 lbs
Country of Origin Canada *
Item Flame-Resistant Coverall with Reflective Trim
Cuff Style Hemmed
Color Khaki
Size 4XL
Fits Chest Size 58" to 60"
Sleeve Length 39-1/2"
Fits Waist Size 59"
Inseam 32"
Fabric Weight 7 oz.
Material Cotton/Nylon
Closure Type Zipper
Number of Pockets 6
ATPV Rating 8.7 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 70E, CSA Z462, NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms