Check Availability
  • BIC 

    Retractable Medium-Point Ballpoint Pen Set, 1.0mm, Black, Blue, Red, Green

  • Item # 6NEF8
  • Mfr. Model # BICMM11
Retractable Medium-Point Ballpoint Pen Set, 1.0mm, Black, Blue, Red, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NEF8
Mfr. Model # BICMM11
UNSPSC #44121704
Shipping Weight 0.025 lbs
Country of Origin France *
Item Ballpoint Pen Set
Pen Type Retractable
Point Size 1.0mm
Point Type Medium
Ink Color Black, Blue, Red, Green
Barrel Material Plastic
Barrel Color Blue
Pen Grip None
Features Four Colors in One Pen
* This product's country of origin is subject to change

Compliance and Restrictions