Check Availability
  • BIC 

    Retractable Medium-Point Ballpoint Pen, 1.0mm, Black

  • Item # 49EW76
  • Mfr. Model # BICSCSM361BK
Retractable Medium-Point Ballpoint Pen, 1.0mm, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49EW76
Mfr. Model # BICSCSM361BK
UNSPSC #44121704
Shipping Weight 0.622 lbs
Country of Origin Mexico *
Item Ballpoint Pen
Pen Type Retractable
Point Size 1.0mm
Point Type Medium
Ink Color Black
Barrel Material Rubberized Plastic
Barrel Color Black
Pen Grip Non-Slip Cushion
Features Soft Feel(R) Barrel
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In