Check Availability
  • BIC 

    Correction Tape Pen, 236"L x 1/5"W, White, 2 PK

  • Item # 35X925
  • Mfr. Model # BICWOELP21
Correction Tape Pen, 236"L x 1/5"W, White, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 35X925
Mfr. Model # BICWOELP21
UNSPSC #44121801
Shipping Weight 0.08 lbs
Country of Origin Vietnam *
Item Correction Tape Pen
Length 236"
Width 1/5"
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.