Check Availability
  • BIC 

    Correction Tape, 472"L x 1/6"W, White, 2 PK

  • Item # 35Y596
  • Mfr. Model # BICWOTAPP21
Correction Tape, 472"L x 1/6"W, White, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Y596
Mfr. Model # BICWOTAPP21
UNSPSC #44121801
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Correction Tape
Length 472"
Width 1/6"
Color White
* This product's country of origin is subject to change

Compliance and Restrictions