Check Availability
  • BIC 

    Correction Tape, 400"L x 11/64"W, White, 4 PK

  • Item # 35Y594
  • Mfr. Model # BICWOTAPP418
Correction Tape, 400"L x 11/64"W, White, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Y594
Mfr. Model # BICWOTAPP418
UNSPSC #44121801
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item Correction Tape
Length 400"
Width 11/64"
Color White
* This product's country of origin is subject to change

Compliance and Restrictions