Check Availability
  • BIC 

    Correction Tape, 236"L x 1/5"W, White, 2 PK

  • Item # 35Y593
  • Mfr. Model # BICWOMTP21
Correction Tape, 236"L x 1/5"W, White, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Y593
Mfr. Model # BICWOMTP21
UNSPSC #44121801
Shipping Weight 0.06 lbs
Country of Origin Malaysia *
Item Correction Tape
Length 236"
Width 1/5"
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close