Check Availability
  • BFT 

    Swing Gate Kit, Single, Solar, 16-1/2 Ft.

  • Item # 11W415
  • Mfr. Model # KERCR93524501F
Swing Gate Kit, Single, Solar, 16-1/2 Ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ECOSOL swing gate kit has easy-to-connect interface with batteries that allows BFT and 24VDC operators to connect to solar panel. Includes operator with mounting brackets, ECOSOL control board, cabling, solar panel, a reflective photocell, and 2 radio transmitters. Cycle rated at 10 cycles daily.
Show More Close
 

Technical Specifications

Item # 11W415
Mfr. Model # KERCR93524501F
UNSPSC #30171512
Shipping Weight 55.0 lbs
Country of Origin Italy *
Item Swing Gate Operator Kit
Type Single, Solar Operated
Voltage 24VDC
Motor 40W
Operation Residential Grade
Cycle 60 Cycles/Day
Color Gray
Height 4"
Depth 3-1/8"
Width 37-1/8"
Max. Capacity 16-1/2 Ft. Gate, 550 Lbs.
Safety Features Built In Thermal Overload and Torque Limited
For Use With Swing Gates
Includes Operator With Mounting Brackets, ECOSOL Control Board, Cabling, Solar Panel, Reflective Photocell, 2 Radio Transmitters
* This product's country of origin is subject to change

Welcome Sign In