Check Availability
  • BFT 

    Mounting Bracket, For 11W417 Solar Panel

  • Item # 11W418
  • Mfr. Model # N999473
Mounting Bracket, For 11W417 Solar Panel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BFT solar panel mounting bracket is designed for use with the 10W solar panel, No. 11W417, sold separately. Use this stainless steel adjustable bracket on 2"- to 4"-dia. posts.
Show More Close
 

Technical Specifications

Item # 11W418
Mfr. Model # N999473
UNSPSC #30171512
Shipping Weight 1.28 lbs
Country of Origin Italy *
Item Mounting Bracket
Color Gray
For Use With Mfr. No. 3795
Includes Bracket, Bolts and Nuts
* This product's country of origin is subject to change

Compliance and Restrictions