Check Availability
  • BFT 

    Barrier Arm, 10Ft.

  • Item # 11W425
  • Mfr. Model # N728033
Barrier Arm, 10Ft. Barrier Arm,10Ft. Barrier Arm,10Ft.
Qty
  • Web Price
    $189.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BFT 10-ft. barrier arm is designed as a replacement arm for use with Moovi 30 and 50 road barriers, Nos. 11W424 and 11W428, sold separately. Hollow aluminum construction.

Note: Hardware and End Cap are not included.
Show More Close
 

Technical Specifications

Item # 11W425
Mfr. Model # N728033
UNSPSC #30171512
Shipping Weight 7.91 lbs
Country of Origin Turkey *
Item Barrier Arm
Type Aluminum
Color White
Length 10 Ft.
Height 3-1/2"
Width 2"
For Use With 11W424, 11W428
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms