Check Availability
  • BFT 

    24VDC Sealed Lead Acid Battery, 1.2Ah

  • Item # 11W414
  • Mfr. Model # P125005
24VDC Sealed Lead Acid Battery, 1.2Ah
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This battery backup system is compatible with the Phobos, Igea, and Kustos series of swing gate operators. It ensures that your gate opener will continue to operate during a power loss. Use it with swing gate kit Nos. 11W411, 11W412, and 11W413, available separately.
Show More Close
 

Technical Specifications

Item # 11W414
Mfr. Model # P125005
UNSPSC #26111710
Shipping Weight 5.43 lbs
Country of Origin Italy *
Item Battery
Battery Chemistry Sealed Lead Acid
Voltage - Batteries 24VDC
Capacity - Batteries 1.2Ah
Terminal Type - Batteries Faston
Color Gray
Recharge Time 4 hr.
Rechargeable Up To 27.4V
For Use With Mfr. No. R93524500001, R93524500002, R935229 00004
* This product's country of origin is subject to change

Compliance and Restrictions