Check Availability
  • BFT 

    12VDC Sealed Lead Acid Battery, 1.2Ah

  • Item # 11W421
  • Mfr. Model # P125002
12VDC Sealed Lead Acid Battery, 1.2Ah
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This battery backup system is designed for use with the Deimos BT series of slide gate operators. A smart charger board activates the batteries when there is no power and charges the batteries when the power is on. Use this system with gate kit Nos. 11W411, 11W412, and 11W413, available separately.
Show More Close
 

Technical Specifications

Item # 11W421
Mfr. Model # P125002
UNSPSC #26111710
Shipping Weight 3.6 lbs
Country of Origin Vietnam *
Item Battery
Battery Chemistry Sealed Lead Acid
Voltage - Batteries 12VDC
Capacity - Batteries 1.2Ah
Terminal Type - Batteries Faston
Color Gray/Black
Recharge Time 4 hr.
Rechargeable Up To 27.4V
For Use With Mfr. No. R93524500001, R93524500002, R935229 00004
* This product's country of origin is subject to change

Compliance and Restrictions