Check Availability
  • BEVCO 

    Vinyl Cleanroom Task Chair with 22" to 32" Seat Height Range and 300 lb. Weight Capacity, Black

  • Item # 53YJ64
  • Mfr. Model # 4550C3-BK
Vinyl Cleanroom Task Chair with 22" to 32" Seat Height Range and 300 lb. Weight Capacity, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YJ64
Mfr. Model # 4550C3-BK
UNSPSC #56101504
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Cleanroom Task Chair
Weight Capacity 300 lb.
Material Vinyl
Seat Height Range 22" to 32"
Color Black
Cushion 2-1/2"
Seat Width 20"
Seat Depth 17"
Back Height 10"
Back Width 16"
Base Five-Star Polished Aluminum
For Workbench Ht. 32" to 42"
Number of Casters 0
Number of Glides 5
Foot Support 18" Adjustable Chrome Foot Ring
Assembled Partially Assembled
Standards ANSI/BIFMA
Cleanroom Class Class 1000 (ISO 6)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms