Check Availability
  • BEVCO 

    Black Polyurethane Task Chair 12" Back Height, Arm Style: No Arm

  • Item # 9KJ58
  • Mfr. Model # V7507MG
  • (2)
Black Polyurethane Task Chair 12" Back Height, Arm Style: No Arm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyurethane seat material features a thick seat and ventilated ribs for lasting comfort and support.
Show More Close
 

Technical Specifications

Item # 9KJ58
Mfr. Model # V7507MG
UNSPSC #56101504
Catalog Page 1333
Shipping Weight 30.45 lbs
Country of Origin China *
Office Chair Style Task Chairs
Item Task Chair
Office Chair Arm Style No Arm
Back Color Family Black
Back Material Family Plastic
Seat Material Polyurethane
Back Material Polyurethane
Nominal Seat Height Range 22" to 32"
Seat Color Black
Weight Capacity 300 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 22"
Seat Height Max. 32"
Back Height 12"
Arm Style No Arm
Caster Type Glides
Seat Width 18"
Seat Depth 17"
Back Width 17"
Number of Casters 0
Number of Glides 5
Back Color Black
Seat Tilt Backward None
Seat Tilt Forward None
Back Tilt Forward None
Back Tilt Backward None
Base Style 5-Star
Base Material Nylon
Base Color Black
Features Breva, Polyurethane Chair, 5-Star Black Nylon Base, 18" Adj. Chrome Footring, Mushroom Glides
Standards ANSI/BIFMA
Includes Breva, Polyurethane Chair, 5-Star Black Nylon Base, 18" Adj. Chrome Footring, Mushroom Glides
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms