Check Availability
Royal Blue Fabric Task Chair 10" Back Height, Arm Style: No Arm
  • BEVCO 

    Royal Blue Fabric Task Chair 10" Back Height, Arm Style: No Arm

  • Item # 36R105
  • Mfr. Model # 5600
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The BEVCO® Doral task chair is an ergonomic upholstered chair that adjusts to fit most body types and workstations. Ergonomic benefits include a contoured waterfall seat cushion and an adjustable back rest with lumbar support for increased comfort. Features heavy-duty construction, pneumatic height adjustment, adjustable contoured back with durable scuff-resistant back pan, upholstered fabric, 360° swivel, sturdy 5-legged base, and mushroom glides.
Show More Close
 

Technical Specifications

Item # 36R105
Mfr. Model # 5600
UNSPSC #56112102
Shipping Weight 27.0 lbs
Country of Origin USA *
Office Chair Style Task Chairs
Item Task Chair
Office Chair Arm Style No Arm
Back Color Family Blue
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 25" to 30"
Seat Color Royal Blue
Weight Capacity 300 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 25"
Seat Height Max. 30"
Back Height 10"
Arm Style No Arm
Caster Type Mushroom Glides
Overall Height 40"
Overall Width 18"
Overall Depth 17"
Seat Width 18"
Seat Depth 17"
Back Width 16"
Number of Casters 0
Number of Glides 5
Series Doral
Back Color Royal Blue
Seat Tilt Backward None
Seat Tilt Forward None
Back Tilt Forward None
Back Tilt Backward None
Base Style 5-Leg
Base Material Tubular Steel
Base Color Black
Features Manual Back Adjustable, 19" Welded Footring
Standards ANSI/BIFMA, Cal 117

* This product's country of origin is subject to change

Compliance and Restrictions