Check Availability
Navy Blue Fabric Task Chair 35" Back Height, Arm Style: Adjustable
  • BEVCO 

    Navy Blue Fabric Task Chair 35" Back Height, Arm Style: Adjustable

  • Item # 45HL40
  • Mfr. Model # 6501-4550/5-A5 navy fabric
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 45HL40
Mfr. Model # 6501-4550/5-A5 navy fabric
UNSPSC #56101504
Shipping Weight 45.25 lbs
Country of Origin USA *
Office Chair Style Task Chairs
Item Task Chair
Office Chair Arm Style Adjustable
Back Color Family Blue
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 25" to 35"
Seat Color Navy Blue
Weight Capacity 300 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 25"
Seat Height Max. 35"
Back Height 35"
Arm Style Adjustable
Caster Type Carpet
Overall Height 70"
Overall Width 20"
Overall Depth 18"
Seat Width 20"
Seat Depth 18"
Back Width 20"
Number of Casters 5
Number of Glides 0
Series Integra
Back Color Navy Blue
Seat Tilt Backward 6 Degrees
Seat Tilt Forward 5 Degrees
Back Tilt Forward 20 Degrees
Back Tilt Backward 21 Degrees
Base Style 5-Star
Base Material Reinforced Nylon
Features Manual Back Adjustment, 20" Adjustable Chrome Footring
Standards ANSI/BIFMA, Cal 117

* This product's country of origin is subject to change

Compliance and Restrictions