Check Availability
  • BEVCO 

    Gray Fabric Task Chair 10" Back Height, Arm Style: No Arm

  • Item # 8ZEP1
  • Mfr. Model # 5000-F-GY
Gray Fabric Task Chair 10" Back Height, Arm Style: No Arm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offers superior ergonomic industrial seating for tough workplace environments with its fully adjustable back and sturdy five-leg fiberglass reinforced nylon base with mushroom glides. Polyurethane seat material features a thick seat and ventilated ribs for lasting comfort and support.
Show More Close
 

Technical Specifications

Item # 8ZEP1
Mfr. Model # 5000-F-GY
UNSPSC #56101504
Catalog Page 1333
Shipping Weight 3.0 lbs
Country of Origin USA *
Office Chair Style Task Chairs
Item Task Chair
Office Chair Arm Style No Arm
Back Color Family Gray
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 17" to 22"
Seat Color Gray
Weight Capacity 300 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 17"
Seat Height Max. 22"
Back Height 10"
Arm Style No Arm
Caster Type Mushroom Glides
Overall Height 32"
Overall Width 18"
Overall Depth 17"
Seat Width 18"
Seat Depth 17"
Back Width 16"
Number of Casters 0
Number of Glides 5
Series Doral
Back Color Gray
Seat Tilt Backward None
Seat Tilt Forward None
Back Tilt Forward None
Back Tilt Backward None
Base Style 5-Star
Base Material Reinforced Nylon
Base Color Black
Features Manual Adjustable Back
Standards ANSI/BIFMA
* This product's country of origin is subject to change

Compliance and Restrictions