Check Availability
  • BEVCO 

    Gray Fabric Task Chair 10" Back Height, Arm Style: No Arm

  • Item # 8E390
  • Mfr. Model # 4500-F-GY
Gray Fabric Task Chair 10" Back Height, Arm Style: No Arm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BEVCO® Westmound task chair features a wide contoured seat plus a curved backrest with a scuff-resistant back pan for improved lumbar support and durability. Heavy-duty chair includes easy-to-use pneumatic height adjustment, fully adjustable contoured back, fabric upholstery, 360° swivel, sturdy 5-legged base, and mushroom glides.
Show More Close
 

Technical Specifications

Item # 8E390
Mfr. Model # 4500-F-GY
UNSPSC #56112106
Shipping Weight 30.001 lbs
Country of Origin USA *
Office Chair Style Task Chairs
Item Task Chair
Office Chair Arm Style No Arm
Back Color Family Gray
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 22" to 32"
Seat Color Gray
Weight Capacity 300 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 22-1/2"
Seat Height Max. 32-1/2"
Back Height 10"
Arm Style No Arm
Caster Type Mushroom Glides
Overall Height 42-1/2"
Overall Width 20"
Overall Depth 17"
Seat Width 20"
Seat Depth 17"
Back Width 16"
Number of Casters 0
Number of Glides 5
Cushion Thickness 2-1/2"
Series 4500
Back Color Gray
Seat Tilt Backward None
Seat Tilt Forward None
Back Tilt Forward None
Back Tilt Backward None
Base Style 5-Star
Base Material Reinforced Nylon
Base Color Black
Features Manual Adjustable Back, 18" Adjustable Chrome Footring
Standards ANSI/BIFMA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.