Check Availability
  • BEVCO 

    ESD Vinyl ESD Backless Pneumatic Stool with 300 lb. Weight Capacity, Blue

  • Item # 53YJ53
  • Mfr. Model # 3050E2-V-BL
ESD Vinyl ESD Backless Pneumatic Stool with 300 lb. Weight Capacity, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YJ53
Mfr. Model # 3050E2-V-BL
UNSPSC #56112106
Shipping Weight 20.0 lbs
Country of Origin USA *
Item ESD Backless Pneumatic Stool
Weight Capacity 300 lb.
Seat Height Range 15" to 20"
Seat Depth 16"
Seat Width 16"
Color Blue
Material ESD Vinyl
Base 5-Star Polished Aluminum
Features Upholstered Seat
Assembled Partially Assembled
Standards ANSI/BIFMA, ISO 5
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms