Check Availability
Burgundy Fabric Task Chair 10" Back Height, Arm Style: No Arm
  • BEVCO 

    Burgundy Fabric Task Chair 10" Back Height, Arm Style: No Arm

  • Item # 8XC85
  • Mfr. Model # 4500 BURGUNDY
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Product Details

The BEVCO® Westmound task chair features a wide contoured seat plus a curved backrest with a scuff-resistant back pan for improved lumbar support and durability. Heavy-duty chair includes easy-to-use pneumatic height adjustment, fully adjustable contoured back, fabric upholstery, 360° swivel, sturdy 5-legged base, and mushroom glides.
Show More Close
 

Technical Specifications

Item # 8XC85
Mfr. Model # 4500 BURGUNDY
UNSPSC #56112106
Shipping Weight 29.7 lbs
Country of Origin USA *
Office Chair Style Task Chairs
Item Task Chair
Office Chair Arm Style No Arm
Back Color Family Red
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 22" to 32"
Seat Color Burgundy
Weight Capacity 300 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 22-1/2"
Seat Height Max. 32-1/2"
Back Height 10"
Arm Style No Arm
Caster Type Mushroom Glides
Overall Height 42-1/2"
Overall Width 20"
Overall Depth 17"
Seat Width 20"
Seat Depth 17"
Back Width 16"
Number of Casters 0
Number of Glides 5
Cushion Thickness 2-1/2"
Series 4500
Back Color Burgundy
Seat Tilt Backward None
Seat Tilt Forward None
Back Tilt Forward None
Back Tilt Backward None
Base Style 5-Star
Base Material Reinforced Nylon
Base Color Black
Features Manual Adjustable Back, 18" Adjustable Chrome Footring
Standards ANSI/BIFMA

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.