This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BEVCO 

    Burgundy Fabric Task Chair 18" Back Height, Arm Style: No Arm

  • Item # 8UJX9
  • Mfr. Model # 6351 BURG FABRIC
Burgundy Fabric Task Chair 18" Back Height, Arm Style: No Arm

See alternate products available online.

Product Details

The BEVCO® Integra task chair provides round-the-clock reliability in a variety of workplace environments. Backrest is shaped for full back support and includes a heavy-duty polypropylene back shell to protect the upholstery. Includes easy-to-use pneumatic height adjustment, waterfall seat to aid lower body circulation, fully adjustable back with lumbar support, upholstered fabric, 360° swivel, sturdy 5-legged base, and mushroom glides.
Show More Close
 

Technical Specifications

Item # 8UJX9
Mfr. Model # 6351 BURG FABRIC
UNSPSC #56112106
Shipping Weight 38.0 lbs
Country of Origin USA *
Office Chair Style Task Chairs
Item Task Chair
Office Chair Arm Style No Arm
Back Color Family Red
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 22" to 29"
Seat Color Burgundy
Weight Capacity 300 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 22"
Seat Height Max. 29"
Back Height 18"
Arm Style No Arm
Caster Type Mushroom Glides
Overall Height 47"
Overall Width 20"
Overall Depth 18"
Seat Width 20"
Seat Depth 18"
Back Width 17"
Number of Casters 0
Number of Glides 5
Cushion Thickness 3"
Series Integra
Back Color Burgundy
Seat Tilt Backward 6 Degrees
Seat Tilt Forward 5 Degrees
Back Tilt Forward 20 Degrees
Back Tilt Backward 21 Degrees
Base Style 5-Star
Base Material Polished Aluminum
Base Color Natural
Features Articulating Seat and Back Tilt, 20" Adjustable Chrome Footring
Standards ANSI/BIFMA
* This product's country of origin is subject to change

Compliance and Restrictions