Check Availability
Black Fabric Task Chair 23" Back Height, Arm Style: No Arm
  • BEVCO 

    Black Fabric Task Chair 23" Back Height, Arm Style: No Arm

  • Item # 45HL38
  • Mfr. Model # 6000-4550/5 black fabric
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 45HL38
Mfr. Model # 6000-4550/5 black fabric
UNSPSC #56101504
Shipping Weight 30.3 lbs
Country of Origin USA *
Office Chair Style Task Chairs
Item Task Chair
Office Chair Arm Style No Arm
Back Color Family Black
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 18" to 23"
Seat Color Black
Weight Capacity 300 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 18"
Seat Height Max. 23"
Back Height 23"
Arm Style No Arm
Caster Type Carpet
Overall Height 46"
Overall Width 20"
Overall Depth 18"
Seat Width 20"
Seat Depth 18"
Back Width 20"
Number of Casters 5
Number of Glides 0
Series Integra
Back Color Black
Seat Tilt Backward None
Seat Tilt Forward None
Back Tilt Forward None
Back Tilt Backward None
Base Style 5-Star
Base Material Polished Aluminum
Base Color Natural
Features Manual Back Adjustment
Standards ANSI/BIFMA, Cal 117

* This product's country of origin is subject to change

Compliance and Restrictions