Check Availability
  • BEVCO 

    Black Fabric Task Chair 18" Back Height, Arm Style: No Arm

  • Item # 8YCC8
  • Mfr. Model # 9051L-S-BKF-A5
Black Fabric Task Chair 18" Back Height, Arm Style: No Arm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BEVCO® Integra task chair provides round-the-clock reliability in a variety of workplace environments. Backrest is shaped for full back support and includes a heavy-duty polypropylene back shell to protect the upholstery. Includes easy-to-use pneumatic height adjustment, waterfall seat to aid lower body circulation, fully adjustable back with lumbar support, upholstered fabric, 360° swivel, sturdy 5-legged base, and mushroom glides.
Show More Close
 

Technical Specifications

Item # 8YCC8
Mfr. Model # 9051L-S-BKF-A5
UNSPSC #56101522
Shipping Weight 44.0 lbs
Country of Origin USA *
Office Chair Style Task Chairs
Item Task Chair
Office Chair Arm Style No Arm
Back Color Family Black
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 17" to 22"
Seat Color Black
Weight Capacity 300 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 17"
Seat Height Max. 22"
Back Height 18"
Arm Style No Arm
Caster Type Mushroom Glides
Overall Height 40"
Overall Width 20"
Overall Depth 18"
Seat Width 20"
Seat Depth 18"
Back Width 17"
Number of Casters 0
Number of Glides 5
Cushion Thickness 3"
Series Integra
Back Color Black
Seat Tilt Backward 6 Degrees
Seat Tilt Forward 5 Degrees
Back Tilt Forward 20 Degrees
Back Tilt Backward 21 Degrees
Base Style 5-Star
Base Material Polished Aluminum
Base Color Natural
Features Articulating Seat and Back Tilt, 20" Adjustable Chrome Footring
Standards ANSI/BIFMA
* This product's country of origin is subject to change

Compliance and Restrictions