Check Availability
  • BEVCO 

    Black Fabric Task Chair 15" Back Height, Arm Style: No Arm

  • Item # 36R570
  • Mfr. Model # V4307MG-BK
Black Fabric Task Chair 15" Back Height, Arm Style: No Arm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BEVCO® Lexington task chair is a reliable chair built to meet the demands of daily use. It's the perfect combination of comfort, style and affordability. This ergonomic chair features a fully adjustable contoured back with a bumper guard on the edges of the seat and back to protect fabric upholstery, pneumatic height adjustment, waterfall seat to aid lower body circulation, 360° swivel, mushroom glides, and sturdy 5-legged nylon base.
Show More Close
 

Technical Specifications

Item # 36R570
Mfr. Model # V4307MG-BK
UNSPSC #56112102
Shipping Weight 29.2 lbs
Country of Origin China *
Office Chair Style Task Chairs
Item Task Chair
Office Chair Arm Style No Arm
Back Color Family Black
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 20" to 27"
Seat Color Black
Weight Capacity 300 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 20"
Seat Height Max. 27-1/2"
Back Height 15"
Arm Style No Arm
Caster Type Mushroom Glides
Overall Height 42-1/2"
Overall Width 18"
Overall Depth 18"
Seat Width 18"
Seat Depth 18"
Back Width 16"
Number of Casters 0
Number of Glides 5
Series Lexington
Back Color Black
Seat Tilt Backward 0 Degrees
Seat Tilt Forward 0 Degrees
Back Tilt Forward 0 Degrees
Back Tilt Backward 0 Degrees
Base Style 5-Star
Base Material Reinforced Nylon
Base Color Black
Features 18" Adjustable Chrome Footring
Standards ANSI/BIFMA, Cal 117
* This product's country of origin is subject to change

Compliance and Restrictions