Check Availability
  • BEVCO 

    Black Fabric Task Chair 10" Back Height, Arm Style: No Arm

  • Item # 9JY48
  • Mfr. Model # 5601-F-BK
Black Fabric Task Chair 10" Back Height, Arm Style: No Arm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BEVCO® Doral task chair is an ergonomic upholstered fabric chair that adjusts to fit most body types and workstations. Ergonomic benefits include a contoured waterfall seat cushion and an adjustable back rest with lumbar support for increased comfort. Features heavy-duty construction, pneumatic height adjustment, adjustable contoured back with durable scuff-resistant back pan, upholstered vinyl, 360° swivel, sturdy 5-legged base, and mushroom glides.
Show More Close
 

Technical Specifications

Item # 9JY48
Mfr. Model # 5601-F-BK
UNSPSC #56112106
Shipping Weight 31.0 lbs
Country of Origin USA *
Office Chair Style Task Chairs
Item Task Chair
Office Chair Arm Style No Arm
Back Color Family Black
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 25" to 30"
Seat Color Black
Weight Capacity 300 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 25"
Seat Height Max. 30"
Back Height 10"
Arm Style No Arm
Caster Type Mushroom Glides
Overall Height 40"
Overall Width 18"
Overall Depth 17"
Seat Width 18"
Seat Depth 17"
Back Width 16"
Number of Casters 0
Number of Glides 5
Series Doral
Back Color Black
Seat Tilt Backward 6 Degrees
Seat Tilt Forward 5 Degrees
Back Tilt Forward 11 Degrees
Back Tilt Backward 15 Degrees
Base Style 5-Leg
Base Material Tubular Steel
Base Color Black
Features Articulating Seat and Back Tilt, 19" Welded Footring
Standards ANSI/BIFMA
* This product's country of origin is subject to change

Compliance and Restrictions