Check Availability
Black Fabric Task Chair 10" Back Height, Arm Style: No Arm
  • BEVCO 

    Black Fabric Task Chair 10" Back Height, Arm Style: No Arm

  • Item # 36P906
  • Mfr. Model # 4001
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The BEVCO® Westmound task chair features a wide contoured seat plus a curved backrest with a scuff-resistant back pan for improved lumbar support and durability. Heavy-duty chair includes easy-to-use pneumatic height adjustment, fully adjustable contoured back, fabric upholstery, 360° swivel, sturdy 5-legged base, and mushroom glides.
Show More Close
 

Technical Specifications

Item # 36P906
Mfr. Model # 4001
UNSPSC #56112102
Shipping Weight 26.0 lbs
Country of Origin USA *
Office Chair Style Task Chairs
Item Task Chair
Office Chair Arm Style No Arm
Back Color Family Black
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 16" to 21"
Seat Color Black
Weight Capacity 300 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 16-1/2"
Seat Height Max. 21-1/2"
Back Height 10"
Arm Style No Arm
Caster Type Mushroom Glides
Overall Height 31-1/2"
Overall Width 20"
Overall Depth 17"
Seat Width 20"
Seat Depth 17"
Back Width 16"
Number of Casters 0
Number of Glides 5
Back Color Black
Seat Tilt Backward 6 Degrees
Seat Tilt Forward 6 Degrees
Back Tilt Forward 11 Degrees
Back Tilt Backward 15 Degrees
Base Style 5-Star
Base Material Reinforced Nylon
Base Color Black
Features Articulating Seat and Back Tilt
Standards ANSI/BIFMA, Cal 117

* This product's country of origin is subject to change

Compliance and Restrictions