Check Availability
  • BETA TOOLS 

    Portable Tool Box Trolley with Handle, 3"H x 23"W x 16"D, 1518 cu. in., Gray

  • Item # 420T82
  • Mfr. Model # C27S-G
Portable Tool Box Trolley with Handle, 3"H x 23"W x 16"D, 1518 cu. in., Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 420T82
Mfr. Model # C27S-G
UNSPSC #24112401
Shipping Weight 63.0 lbs
Country of Origin China *
Portable Tool Box Product Grouping Portable Tool Boxes with Drawers
Item Portable Tool Box Trolley with Handle
Primary Tool Box Material Steel
Nominal Outside Width 30"
Nominal Outside Depth 16"
Nominal Outside Height 23"
Primary Tool Box Color Family Gray
Primary Tool Box Color Gray
Number of Drawers 2
Storage Capacity 1518 cu. in.
Locking System Lock Cylinder
Weight Capacity 44 lb.
Overall Width 23"
Overall Depth 16"
Overall Height 3"
Finish Powder Coated
Number of Pieces 1
Drawer Slides Ball Bearing
Number of Trays 2
Number of Handles 2
Handle Design Folding Side
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms