Check Availability
  • BETA TOOLS 

    Portable Tool Box, 4"H x 16-1/2"W x 13"D, 1057 cu. in., Red

  • Item # 420T85
  • Mfr. Model # C41H-R
Portable Tool Box, 4"H x 16-1/2"W x 13"D, 1057 cu. in., Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 420T85
Mfr. Model # C41H-R
UNSPSC #24112401
Shipping Weight 61.0 lbs
Country of Origin China *
Portable Tool Box Product Grouping Portable Tool Boxes with Drawers
Item Portable Tool Box
Primary Tool Box Material Steel
Nominal Outside Width 21"
Nominal Outside Depth 13"
Nominal Outside Height 36"
Primary Tool Box Color Family Red
Primary Tool Box Color Red
Number of Drawers 2
Storage Capacity 1057 cu. in.
Locking System Lock Cylinder
Weight Capacity 48 lb.
Overall Width 16-1/2"
Overall Depth 13"
Overall Height 4"
Finish Powder Coated
Number of Pieces 1
Drawer Slides Ball Bearing
Number of Trays 2
Number of Handles 3
Handle Design Telescoping
Wheel Dia. 6"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms